text.skipToContent text.skipToNavigation

fischer Refrigeration pipe clamp KFT 129.0


Article number
Colour Black
Quality class Other
Quality class Other
Material Steel
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Packed per 1

Specifications

Colour Black
Quality class Other
Quality class Other
Material Steel
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility Other
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 1184.5
Commodity code

Article numbers

Article number 63148.001.290
EAN 4048962070927
UBB 500729309236
UNSPSC 31162905
Manufacturer article nr  505914

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.