text.skipToContent text.skipToNavigation

fischer Reduction piece RD M12/M16


Article number
Design Internal- and external thread
Sleeve length (mm) 18
Material Steel
Material Steel
Dimension 1 (metric) 12
Dimension 2 (metric) 16
Brand Fischer
Packed per 1

Specifications

Design Internal- and external thread
Sleeve length (mm) 18
Material Steel
Material Steel
Dimension 1 (metric) 12
Dimension 2 (metric) 16
Brand Fischer
Weight per piece (g) 2509
Commodity code

Article numbers

Article number 63502.120.160
EAN 4048962062755
UBB 500729361104
UNSPSC 31162905
Manufacturer article nr  504397

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.