text.skipToContent text.skipToNavigation

fischer Reduction piece RD 3/4


Article number
Design Internal- and external thread
Design Internal- and external thread
Sleeve length (mm) 21.5
Material Steel
Dimension 2 (metric) 12
Brand Fischer
Weight per piece (g) 928
Packed per 1

Specifications

Design Internal- and external thread
Design Internal- and external thread
Sleeve length (mm) 21.5
Material Steel
Dimension 2 (metric) 12
Brand Fischer
Weight per piece (g) 928
Commodity code

Article numbers

Article number 63483.120.001
EAN 4048962253795
UBB 500729353515
UNSPSC 31162905
Manufacturer article nr  537213

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.