text.skipToContent text.skipToNavigation

fischer Reduction piece RD 1/2


Article number
Design Internal- and external thread
Design Internal- and external thread
Sleeve length (mm) 19
Material Steel
Material Steel
Dimension 2 (metric) 10
Brand Fischer
Packed per 1

Specifications

Design Internal- and external thread
Design Internal- and external thread
Sleeve length (mm) 19
Material Steel
Material Steel
Dimension 2 (metric) 10
Brand Fischer
Weight per piece (g) 590
Commodity code

Article numbers

Article number 63483.100.001
EAN 4048962253818
UBB 500729353440
UNSPSC 31162905
Manufacturer article nr  537215

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.