text.skipToContent text.skipToNavigation

fischer Plasterboard fixing GKS


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Plastic
Type no. GK/GKS
Weight per piece (g) 4.24
Info
  • GKS Supplied with installation tool and plasterboard screws.
  • GK Min. screw length = length of plug 22 mm + thickness of building component.
  • Allowable loads in kN are valid for chipboard screws with specified diameters.
Packed per 50
Full Box only

Specifications

Diameter 4.5 mm
Length 35 mm
Brand Fischer
Material Plastic
Type no. GK/GKS
Weight per piece (g) 4.24
Info
  • GKS Supplied with installation tool and plasterboard screws.
  • GK Min. screw length = length of plug 22 mm + thickness of building component.
  • Allowable loads in kN are valid for chipboard screws with specified diameters.
Commodity code

Dimensions

Cavity depth (min.) 25
D (mm) 4.5
Useful length 13
L (mm) 35
Plasterboard ≥ 2x12,5mm 0.11
Plasterboard 12,5mm 0.08
Plasterboard 9,5mm 0.07
Screw ø 4.5x35
Type GKS

Article numbers

Article number 63261.045.035
EAN 4006209523902
UBB 950372113239
UNSPSC 31162103
Manufacturer article nr  052390

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.