text.skipToContent text.skipToNavigation

fischer Plasterboard fixing GK


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Plastic
Type no. GK/GKS
Weight per piece (g) 1.58
Info
  • GKS Supplied with installation tool and plasterboard screws.
  • GK Min. screw length = length of plug 22 mm + thickness of building component.
  • Allowable loads in kN are valid for chipboard screws with specified diameters.
Packed per 100
Full Box only

Specifications

Diameter 4 mm
Length 35 mm
Brand Fischer
Material Plastic
Type no. GK/GKS
Weight per piece (g) 1.58
Info
  • GKS Supplied with installation tool and plasterboard screws.
  • GK Min. screw length = length of plug 22 mm + thickness of building component.
  • Allowable loads in kN are valid for chipboard screws with specified diameters.
Commodity code

Dimensions

Cavity depth (min.) 25
D (mm) 4
L (mm) 35
Plasterboard ≥ 2x12,5mm 0.11
Plasterboard 12,5mm 0.08
Plasterboard 9,5mm 0.07
Screw ø 4-5
Type GK

Article numbers

Article number 63261.040.035
EAN 4006209523896
UBB 950372114898
UNSPSC 31162103
Manufacturer article nr  052389

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.