text.skipToContent text.skipToNavigation

fischer Pipe shoe FMPS 200 1/2 - 110


Article number
Length (m) 300
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection size, connection facility M16
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Packed per 1

Specifications

Length (m) 300
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection size, connection facility M16
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 9860
Commodity code

Article numbers

Article number 63491.200.110
EAN 4048962339567
UBB 500729357995
UNSPSC 31162400
Manufacturer article nr  547891

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.