text.skipToContent text.skipToNavigation

fischer Pipe clamp Universal FRS-L 8 - 11


Article number
Colour Grey
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Packed per 25
Full Box only

Specifications

Colour Grey
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8 / M10
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 0.86
Info
  • F max = Maximum recommended static load (centr. tension).
Commodity code

Article numbers

Article number 64107.008.011
EAN 4048962269550
UBB 500702680298
UNSPSC 31162905
Manufacturer article nr  539443

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.