text.skipToContent text.skipToNavigation

fischer Pipe clamp FRS Triple 83 - 91


Article number
Quality class Other
Quality class Other
Material Steel
Material Steel
With screw accessories No
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Packed per 1

Specifications

Quality class Other
Quality class Other
Material Steel
Material Steel
With screw accessories No
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility Other
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 4603
Commodity code

Article numbers

Article number 63114.083.091
EAN 4048962002096
UBB 500729293620
UNSPSC 31162400
Manufacturer article nr  500707

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.