text.skipToContent text.skipToNavigation

fischer Pipe clamp FRS Triple 48 - 56


Article number 63114.048.056
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility Other
Packed per 1

Specifications

Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility Other
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 7188
Commodity code

Article numbers

Article number 63114.048.056
EAN 4048962002058
UBB 500729293216
UNSPSC 31162400
Manufacturer article nr  500703
Do not close this page. This message will disappear, when the page is fully loaded.