text.skipToContent text.skipToNavigation

fischer Pipe clamp FRS 3/4


The fischer pipe clamp FRS with sound insulation insert for fixing pipelines with threaded rods or hanger bolts. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with thread M 8 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection. A2 stainless steel. Two screws allow for ideal adaptation to the outer pipe diameter. Loss protection of screw. Sound insulation insert. Connecting nut with thread M8. The fire test report guarantees independently tested functional safety. The two screws allow an easy adjustment to suit the outer pipe diameter. The combination connecting nut with thread M8/M10 enables optimised mounting choices. The sound insulation insert offers noise protection and prevents contact corrosion. The screw's safety feature ensures trouble-free installation. Secure fixing for pipes with threaded rods or stud screws (also when there are fire protection requirements)

Article number
Colour Grey
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Packed per 25
Full Box only

Specifications

Colour Grey
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 60.2
Commodity code

Description

The fischer pipe clamp FRS with sound insulation insert for fixing pipelines with threaded rods or hanger bolts. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with thread M 8 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection. A2 stainless steel. Two screws allow for ideal adaptation to the outer pipe diameter. Loss protection of screw. Sound insulation insert. Connecting nut with thread M8. The fire test report guarantees independently tested functional safety. The two screws allow an easy adjustment to suit the outer pipe diameter. The combination connecting nut with thread M8/M10 enables optimised mounting choices. The sound insulation insert offers noise protection and prevents contact corrosion. The screw's safety feature ensures trouble-free installation. Secure fixing for pipes with threaded rods or stud screws (also when there are fire protection requirements)

Article numbers

Article number 64102.019.000
EAN 4048962427530
UBB 500720483956
UNSPSC 31162905
Manufacturer article nr  560578

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.