text.skipToContent text.skipToNavigation

fischer Pipe clamp FRS 1


Article number
Colour Grey
Material Stainless steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8 / M10
Packed per 1

Specifications

Colour Grey
Material Stainless steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8 / M10
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 7735
Commodity code

Article numbers

Article number 63419.255.001
EAN 4048962118148
UBB 500729338367
UNSPSC 31162905
Manufacturer article nr  512687

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.