text.skipToContent text.skipToNavigation

Fischer pfff 2l- mounting bracket


Article number
Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Packed per 1

Specifications

Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 2540
Commodity code

Article numbers

Article number 63173.020.001
EAN 4048962225105
UBB 500729314004
UNSPSC 31162400
Manufacturer article nr  533745

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.