text.skipToContent text.skipToNavigation

fischer Perforated banding LBV 25


Article number
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. LBV
Weight per piece (g) 1205
Info Perforated steel strap for easy installation.Advantages:
  • Affordable easy installation possible.
  • Universal mounting possible.
  • Flexible in choosing lengths.
  • Suitable for fixing pipelines on the floor or hanging them from the ceiling. Properties:
    • Material: Steel DX 51 D+Z (1.0226) according to EN 10327.
    • Corrosion protection: at least 7 µm zinc plated.
      • To be fastened with: ED 15 ED 18 ED 22.
Commodity code
Packed per 1

Specifications

Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. LBV
Weight per piece (g) 1205
Info Perforated steel strap for easy installation.Advantages:
  • Affordable easy installation possible.
  • Universal mounting possible.
  • Flexible in choosing lengths.
  • Suitable for fixing pipelines on the floor or hanging them from the ceiling. Properties:
    • Material: Steel DX 51 D+Z (1.0226) according to EN 10327.
    • Corrosion protection: at least 7 µm zinc plated.
      • To be fastened with: ED 15 ED 18 ED 22.
Commodity code

Dimensions

B 25
Eye diameter 8.5
Length (mtr) 10
S 0.88

Article numbers

Article number 64272.260.001
EAN 4006209795514
UBB 500504052035
UNSPSC 31162905
Manufacturer article nr  079551

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.