text.skipToContent text.skipToNavigation

Fischer pd8s board fixing with screw


Article number 24772FIS
Colour Grey
Design Plasterboard plug
With screw Yes
Length (m) 29
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 31
Packed per 1

Specifications

Colour Grey
Design Plasterboard plug
With screw Yes
Length (m) 29
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 31
Suitable for gas concrete No
Suitable for coach screw Yes
With edge No
Suitable for concrete No
Suitable for calcium silicate brick No
Suitable for natural stone No
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick No
Suitable for vertical coring brick No
Brand Fischer
Info
  • GKS Supplied with installation tool and plasterboard screws.
  • GK Min. screw length = length of plug 22 mm + thickness of building component.
  • Allowable loads in kN are valid for chipboard screws with specified diameters.

Article numbers

Article number 24772FIS
EAN 4006209247723
UBB 500616718275
UNSPSC 31162103
Manufacturer article nr  24772
Do not close this page. This message will disappear, when the page is fully loaded.