text.skipToContent text.skipToNavigation

Fischer pd10 board fixing

Article number
Diameter
Show all diameters
Colour Grey
Design Plasterboard plug
With screw No
Length (m) 28
Material Plastic
Drill hole diameter (mm) 10

Specifications

Diameter 10 mm
Colour Grey
Design Plasterboard plug
With screw No
Length (m) 28
Material Plastic
Drill hole diameter (mm) 10
Drill hole depth (mm) 30
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete No
Suitable for calcium silicate brick No
Suitable for natural stone No
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard Yes
Suitable for solid brick No
Suitable for vertical coring brick No
Brand Fischer
Color Grey
Material Plastic
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Dimensions

D (mm) 10

Article numbers

Article number 63122.100.001
EAN 4006209159354
UBB 500500853691
UNSPSC 31162103
Manufacturer article nr  15935

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.