text.skipToContent text.skipToNavigation

fischer Nail sleeve FNH 8/70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. FNH
Weight per piece (g) 12.35
Packed per 100
Full Box only

Specifications

Diameter 8 mm
Length 70 mm
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. FNH
Weight per piece (g) 12.35
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.
Commodity code

Dimensions

Concrete ≥ C20/25 0.7
D (mm) 8
Drill depth (min.) 80
Drill ø 8
Effective anchorage depth (hef) 40
Grip range (max.) 30
L (mm) 70
Type FNH8/70

Article numbers

Article number 63224.080.070
EAN 4048962293302
UBB 500676092439
UNSPSC 31162103
Manufacturer article nr  541899

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.