text.skipToContent text.skipToNavigation

fischer Nail sleeve FNH 8/150


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. FNH
Weight per piece (g) 26.22
Packed per 50
Full Box only

Specifications

Diameter 8 mm
Length 150 mm
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. FNH
Weight per piece (g) 26.22
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.
Commodity code

Dimensions

Concrete ≥ C20/25 0.7
D (mm) 8
Drill depth (min.) 160
Drill ø 8
Effective anchorage depth (hef) 40
Grip range (max.) 110
L (mm) 150
Type FNH8/150

Article numbers

Article number 63224.080.150
EAN 4048962293340
UBB 500676092843
UNSPSC 31162103
Manufacturer article nr  541908

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.