text.skipToContent text.skipToNavigation

fischer Nail sleeve FNH 6/80


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. FNH
Weight per piece (g) 8.109
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Length 80 mm
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. FNH
Weight per piece (g) 8.109
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.
Commodity code

Dimensions

Concrete ≥ C20/25 0.5
D (mm) 6
Drill depth (min.) 90
Drill ø 6
Effective anchorage depth (hef) 30
Grip range (max.) 50
L (mm) 80
Type FNH6/80

Article numbers

Article number 63224.060.080
EAN 4048962293296
UBB 500676092355
UNSPSC 31162103
Manufacturer article nr  541898

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.