text.skipToContent text.skipToNavigation

fischer Nail sleeve FNH 6/50


The fischer nail sleeve FNH is a user-friendly spring sleeve made out of corrosion-resistant steel. The nail sleeve is driven into the through-type installation in a time-saving manner with the hammer, and expands along its whole length in the drill hole. This allows timber and metal sub-constructions, metal profiles, and squared timbers to be fixed in solid building materials in a cost-effective manner in interior areas and temporarily in external areas.

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Length 50 mm
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. FNH
Weight per piece (g) 5.14
Info
  • Drill depth (min.) for through fixing.
  • Allowable loads in kN are valid for non-structural applications.
  • Required safety factors are taken into account.
Commodity code

Dimensions

Concrete ≥ C20/25 0.5
D (mm) 6
Drill depth (min.) 60
Drill ø 6
Effective anchorage depth (hef) 30
Grip range (max.) 20
L (mm) 50
Type FNH6/50

Description

The fischer nail sleeve FNH is a user-friendly spring sleeve made out of corrosion-resistant steel. The nail sleeve is driven into the through-type installation in a time-saving manner with the hammer, and expands along its whole length in the drill hole. This allows timber and metal sub-constructions, metal profiles, and squared timbers to be fixed in solid building materials in a cost-effective manner in interior areas and temporarily in external areas.

Article numbers

Article number 63224.060.050
EAN 4048962293272
UBB 500676092199
UNSPSC 31162103
Manufacturer article nr  541896

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.