text.skipToContent text.skipToNavigation

fischer Massive profile FMP 90 - 3 m


Article number
Colour Zinc
Width 90
Height 90
Material thickness (mm) 4
With toothing Yes
Quality class Other
Quality class Other
Packed per 1

Specifications

Colour Zinc
Width 90
Height 90
Material thickness (mm) 4
With toothing Yes
Quality class Other
Quality class Other
Length (m) 3000
Material Steel
Material Steel
Moment of resistance Wy (cm³) 29.57
Moment of resistance Wz (cm³) 29.57
Area moment of inertia Iy (cm4) 133.07
Area of inertia Iz (cm4) 133.07
Brand Fischer
Weight per piece (g) 29050
Commodity code

Article numbers

Article number 63098.030.090
EAN 4048962338607
UBB 500729284710
UNSPSC 31162400
Manufacturer article nr  547795

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.