text.skipToContent text.skipToNavigation

fischer Massive profile FMP 120 - 3 m


Article number
Colour Zinc
Width 90
Height 120
Material thickness (mm) 4
With toothing Yes
Quality class Other
Quality class Other
Packed per 1

Specifications

Colour Zinc
Width 90
Height 120
Material thickness (mm) 4
With toothing Yes
Quality class Other
Quality class Other
Length (m) 3000
Material Steel
Material Steel
Suitable for cast iron pipe Yes
Moment of resistance Wy (cm³) 45.33
Moment of resistance Wz (cm³) 39.44
Area moment of inertia Iy (cm4) 271.97
Area of inertia Iz (cm4) 177.46
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 35562
Commodity code

Article numbers

Article number 63098.030.120
EAN 4048962338621
UBB 500729284892
UNSPSC 31162400
Manufacturer article nr  547797

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.