text.skipToContent text.skipToNavigation

fischer Insulation support metal DHM 160


Article number
Design Other
Quality class Other
Length (m) 200
Material Steel
Drill hole diameter (mm) 8
Drill hole depth (mm) 50
Suitable for gas concrete Yes
Packed per 250
Full Box only

Specifications

Design Other
Quality class Other
Length (m) 200
Material Steel
Drill hole diameter (mm) 8
Drill hole depth (mm) 50
Suitable for gas concrete Yes
Suitable for coach screw No
With edge Yes
Suitable for fixing with cable ties No
Brand Fischer
Weight per piece (g) 33.272
Commodity code

Article numbers

Article number 63958.160.001
EAN 4048962246988
UBB 500670717411
UNSPSC 31162103
Manufacturer article nr  536258

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.