text.skipToContent text.skipToNavigation

fischer Hinged pipe clamp FKS 15 - 19


Article number
Colour Grey
With toothing Yes
Quality class Other
Quality class Other
Material Steel
Material Steel
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Colour Grey
With toothing Yes
Quality class Other
Quality class Other
Material Steel
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 4235
Commodity code

Article numbers

Article number 63084.015.019
EAN 4048962442533
UBB 500729280189
UNSPSC 31162400
Manufacturer article nr  562609

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.