text.skipToContent text.skipToNavigation

fischer Gravity toggle KD 8


Article number
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. K
Weight per piece (g) 79
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
    • KD & KDH= Steel.
    • K= Plastic.
Commodity code
Packed per 20
Full Box only

Specifications

Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. K
Weight per piece (g) 79
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
    • KD & KDH= Steel.
    • K= Plastic.
Commodity code

Dimensions

Cavity depth (min.) 75
d-D M8
Drill ø 20
L (mm) 100
Material thickness (min.) 55
Nrec 4.3
Type KD-8

Article numbers

Article number 63260.001.008
EAN 4006209801789
UBB 500500651301
UNSPSC 31162400
Manufacturer article nr  080178

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.