text.skipToContent text.skipToNavigation

Fischer fus 41d/2,5 a4 - 6m


Article number
Material thickness (mm) 2.5
With toothing Yes
Quality class Other
Quality class Other
Length (m) 6000
Payload 5.6
Moment of resistance Wy (cm³) 8.76
Packed per 1

Specifications

Material thickness (mm) 2.5
With toothing Yes
Quality class Other
Quality class Other
Length (m) 6000
Payload 5.6
Moment of resistance Wy (cm³) 8.76
Moment of resistance Wz (cm³) 8.78
Area moment of inertia Iy (cm4) 35.01
Area of inertia Iz (cm4) 17.9
Brand Fischer
Commodity code

Article numbers

Article number 63443.060.043
EAN 4048962443141
UBB 500729343136
UNSPSC 00000000
Manufacturer article nr  562655

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.