text.skipToContent text.skipToNavigation

Fischer fus 41/1,5 6m channel


Article number
Material thickness (mm) 1.5
With toothing Yes
Quality class Other
Length (m) 6000
Payload 1.56
Moment of resistance Wy (cm³) 2.07
Moment of resistance Wz (cm³) 2.94
Packed per 1

Specifications

Material thickness (mm) 1.5
With toothing Yes
Quality class Other
Length (m) 6000
Payload 1.56
Moment of resistance Wy (cm³) 2.07
Moment of resistance Wz (cm³) 2.94
Area moment of inertia Iy (cm4) 4.26
Area of inertia Iz (cm4) 6.03
Brand Fischer
Commodity code

Article numbers

Article number 63132.060.041
EAN 4048962320640
UBB 500729302462
UNSPSC 00000000
Manufacturer article nr  545127

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.