text.skipToContent text.skipToNavigation

FISCHER Frame fixing type FUR-SS Plastic Nylon (polyamide) 8X80MM

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fischer
Material Plastic
Type no. FUR-SS
Info
  • do= Nominal diameter of drill bit
  • Min. td= Recommended drilling depth
  • hef= Effective anchorage depth
  • tfix= Grip range
Commodity code

Specifications

Diameter 8 mm
Length 80 mm
Brand Fischer
Material Plastic
Type no. FUR-SS
Info
  • do= Nominal diameter of drill bit
  • Min. td= Recommended drilling depth
  • hef= Effective anchorage depth
  • tfix= Grip range
Commodity code

Dimensions

D (mm) 8
do 8
hef 70
L (mm) 80
Min. td 90
tfix 10

Article numbers

Article number 63196.080.080
EAN 4006209701300
UBB 950372104998
UNSPSC 31162400
Manufacturer article nr  070130

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.