text.skipToContent text.skipToNavigation

Fischer fps-fp 4,2x13 zpf 1000 screw


Article number
Thread length (mm) 13
Head diameter (mm) 9.6
Quality class Other
Length (m) 13
Material Steel
With milling grooves under head No
Thread spreading Full thread
Packed per 1

Specifications

Thread length (mm) 13
Head diameter (mm) 9.6
Quality class Other
Length (m) 13
Material Steel
With milling grooves under head No
Thread spreading Full thread
Head bore No
With shank ribs No
Tip with milling ribs No
Brand Fischer
Commodity code

Article numbers

Article number 63111.042.013
EAN 4006209404560
UBB 500729291640
UNSPSC 00000000
Manufacturer article nr  40456

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.