text.skipToContent text.skipToNavigation

Fischer fmp 160 6m massive profile


Article number
Width 90
Height 160
Material thickness (mm) 5
With toothing Yes
Quality class Other
Quality class Other
Length (m) 6000
Packed per 1

Specifications

Width 90
Height 160
Material thickness (mm) 5
With toothing Yes
Quality class Other
Quality class Other
Length (m) 6000
Material Steel
Material Steel
Moment of resistance Wy (cm³) 80.67
Moment of resistance Wz (cm³) 54.94
Area moment of inertia Iy (cm4) 645.39
Area of inertia Iz (cm4) 247.28
Brand Fischer
Commodity code

Article numbers

Article number 63098.060.160
EAN 4048962338645
UBB 500729285212
UNSPSC 00000000
Manufacturer article nr  547799

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.