text.skipToContent text.skipToNavigation

Fischer fmd 8x38 k nv brass plug

Specifications

Diameter 8 mm
Colour Other
Design Expanding plug
With screw No
Quality class Other
Length (m) 38
Material Steel
Drill hole diameter (mm) 10
Drill hole depth (mm) 46
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge No
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Commodity code

Dimensions

D (mm) 8

Article numbers

Article number 63951.080.038
EAN 4048962218053
UBB 500670715431
UNSPSC 31162103
Manufacturer article nr  532689

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.