text.skipToContent text.skipToNavigation

fischer Expansion plug SX Plus Green 8 x 40


Article number
Diameter
Show all diameters
Length
Show all lengths
Colour Green
Design Expanding plug
With screw No
Quality class Other
Length (m) 40
Packed per 90
Full Box only

Specifications

Diameter M8
Length 40 mm
Colour Green
Design Expanding plug
With screw No
Quality class Other
Length (m) 40
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 50
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Color Green
Material Plastic
Type no. SX+
Weight per piece (g) 154
Commodity code

Article numbers

Article number 63235.080.040
EAN 4048962481358
UBB 500728221200
UNSPSC 31162400
Manufacturer article nr  567809

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.