text.skipToContent text.skipToNavigation

fischer Expansion plug S 8


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 1.4
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 100
Full Box only

Specifications

Diameter 8 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 1.4
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Brick ≥ Mz12 0.5
Cellular concrete ≥ PB4, PP4 (G4) 0.07
Concrete ≥ C20/25 0.6
D (mm) 8
Drill depth (min.) 55
Drill ø 8
L (mm) 40
Sandlime brick ≥ KS12 0.55
Type S 8
Wood or chipboard screws 4.5

Article numbers

Article number 63100.080.001
EAN 4006209501085
UBB 950372001368
UNSPSC 31162103
Manufacturer article nr  050108
Nato Stock Number 5340-17-706-3323

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.