text.skipToContent text.skipToNavigation

fischer Expansion plug S 7


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 0.7
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 100
Full Box only

Specifications

Diameter 7 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 0.7
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

D (mm) 7
Drill depth (min.) 40
Drill ø 7
L (mm) 30
Type S 7
Wood or chipboard screws 4

Article numbers

Article number 63100.070.001
EAN 4006209561065
UBB 950372001285
UNSPSC 31162103
Manufacturer article nr  056106
Nato Stock Number 5340-12-319-7584

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.