text.skipToContent text.skipToNavigation

fischer Expansion plug S 5


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 0.3
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 100
Full Box only

Specifications

Diameter 5 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 0.3
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Brick ≥ Mz12 0.24
Concrete ≥ C20/25 0.28
D (mm) 5
Drill depth (min.) 35
Drill ø 5
L (mm) 25
Sandlime brick ≥ KS12 0.24
Type S 5
Wood or chipboard screws 3

Article numbers

Article number 63100.050.001
EAN 4006209501054
UBB 950372001020
UNSPSC 31162103
Manufacturer article nr  050105
NATO Stock Number 5340-12-150-9783

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.