text.skipToContent text.skipToNavigation

fischer Expansion plug S 4


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 0.18
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 200
Full Box only

Specifications

Diameter 4 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 0.18
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Brick ≥ Mz12 0.14
Concrete ≥ C20/25 0.16
D (mm) 4
Drill depth (min.) 25
Drill ø 4
L (mm) 20
Sandlime brick ≥ KS12 0.14
Type S 4
Wood or chipboard screws 2

Article numbers

Article number 63100.040.001
EAN 4006209501047
UBB 950372000949
UNSPSC 31162103
Manufacturer article nr  050104
NATO Stock Number 5340-17-121-7082

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.