text.skipToContent text.skipToNavigation

fischer Expansion plug S 20


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 12
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 5
Full Box only

Specifications

Diameter 20 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 12
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Concrete ≥ C20/25 3.88
D (mm) 20
Drill depth (min.) 120
Drill ø 20
L (mm) 90
Type S 20
Wood or chipboard screws 16

Article numbers

Article number 63100.200.001
EAN 4006209501207
UBB 950372009874
UNSPSC 31162103
Manufacturer article nr  050120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.