text.skipToContent text.skipToNavigation

fischer Expansion plug S 16


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 10.5
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 10
Full Box only

Specifications

Diameter 16 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 10.5
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Concrete ≥ C20/25 2.26
D (mm) 16
Drill depth (min.) 100
Drill ø 16
L (mm) 80
Type S 16

Article numbers

Article number 63100.160.001
EAN 4006209501160
UBB 950372001772
UNSPSC 31162103
Manufacturer article nr  050116

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.