text.skipToContent text.skipToNavigation

fischer Expansion plug S 12


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 4.2
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 25
Full Box only

Specifications

Diameter 12 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 4.2
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Cellular concrete ≥ PB4, PP4 (G4) 0.28
Concrete ≥ C20/25 1.5
D (mm) 12
Drill depth (min.) 80
Drill ø 12
L (mm) 60
Type S 12
Wood or chipboard screws 8

Article numbers

Article number 63100.120.001
EAN 4006209501122
UBB 950372001517
UNSPSC 31162103
Manufacturer article nr  050112
NATO Stock Number 5340-12-184-4261

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.