text.skipToContent text.skipToNavigation

fischer Expansion plug S 10


Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 2.6
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Packed per 50
Full Box only

Specifications

Diameter 10 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Weight per piece (g) 2.6
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.
Commodity code

Dimensions

Cellular concrete ≥ PB4, PP4 (G4) 0.16
Concrete ≥ C20/25 1.1
D (mm) 10
Drill depth (min.) 70
Drill ø 10
L (mm) 50
Type S 10
Wood or chipboard screws 6

Article numbers

Article number 63100.100.001
EAN 4006209501108
UBB 950372001442
UNSPSC 31162103
Manufacturer article nr  050110
NATO Stock Number 5340-12-150-9786

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.