text.skipToContent text.skipToNavigation

Fischer exa-ig m8 zp bolt anchor


Article number 512259FIS
Screwing system Other
Min. drill hole depth (mm) 60
Thread size (metric) 8
Drill hole diameter (mm) 10
Number of washers 0
Fastening provision Nut
Bracing Split anchor
Packed per 1

Specifications

Screwing system Other
Min. drill hole depth (mm) 60
Thread size (metric) 8
Drill hole diameter (mm) 10
Number of washers 0
Fastening provision Nut
Bracing Split anchor
Number of nuts 0
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool Yes
Anchor model Internal thread
Brand Fischer
Overall length (mm) 50

Article numbers

Article number 512259FIS
EAN 4048962115369
UBB 500616676192
UNSPSC 31161601
Manufacturer article nr  512259
Do not close this page. This message will disappear, when the page is fully loaded.