text.skipToContent text.skipToNavigation

Fischer exa-ig m10 zp bolt anchor


Article number 512260FIS
Screwing system Other
Min. drill hole depth (mm) 65
Thread size (metric) 10
Drill hole diameter (mm) 12
Number of washers 0
Fastening provision Nut
Bracing Split anchor
Packed per 1

Specifications

Screwing system Other
Min. drill hole depth (mm) 65
Thread size (metric) 10
Drill hole diameter (mm) 12
Number of washers 0
Fastening provision Nut
Bracing Split anchor
Number of nuts 0
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool Yes
Anchor model Internal thread
Brand Fischer
Overall length (mm) 53

Article numbers

Article number 512260FIS
EAN 4048962115376
UBB 500616676275
UNSPSC 31161601
Manufacturer article nr  512260
Do not close this page. This message will disappear, when the page is fully loaded.