text.skipToContent text.skipToNavigation

Fischer exa 24/40 zp bolt anchor


Article number 512254FIS
Diameter
Length
Wrench width (mm) 36
Length (m) 250
Thread size (metric) 24
Drill hole diameter (mm) 24
Number of washers 1
Packed per 1

Specifications

Diameter M24
Length 70 mm
Wrench width (mm) 36
Length (m) 250
Thread size (metric) 24
Drill hole diameter (mm) 24
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 40
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Info
  • do = Nominal diameter of drill bit.
  • Min. td = Advised drilling depth.
  • hef = Effective anchorage depth.
  • tfix = Grip range.
  • kN = Recommended load in kN.
  • The allowable load is valid for 1 separate anchor, for cracked concrete (tensile zone) in the class C20/25, incl. partial safety factor γf= 1,4 and when the Scr, N and Ccr, N are not exceeded.
  • For the final calculations, it is mandatory to take into account the entire European Technical Approval (ETA), which is available on request.
  • ETA option only for M8-M20

Dimensions

d-D M24
do 24
Drill ø 24
hef 158
L (mm) 70
Min. td 230
Plug length 253
s 36
tfix 40

Article numbers

Article number 512254FIS
EAN 4048962115314
UBB 500616675939
UNSPSC 31162101
Manufacturer article nr  512254
Do not close this page. This message will disappear, when the page is fully loaded.