text.skipToContent text.skipToNavigation

fischer DuoPower 14 x 70


The duo of 2-component material and 3 product functions ensures high material displacement, thereby facilitating higher loads. Depending on the building material, the plug activates the optimum product function (expansion, folding, knotting) for the best hold. The DUOPOWER is suitable for pre-positioned and pushthrough installation. Suitable for wood, chipboard and stud screws. Screw length = plug length + fixture thickness + 1x screw diameter. In the case of board building materials, the threadless part of the screw must not be longer than the fixture.

Article number
Diameter
Show all diameters
Length
Show all lengths
Colour Grey
Design Universal anchor plug
With screw No
Packed per 20
Full Box only

Specifications

Diameter 14 mm
Length 70 mm
Colour Grey
Design Universal anchor plug
With screw No
Length (m) 70
Material Plastic
Drill hole diameter (mm) 14
Drill hole depth (mm) 90
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard Yes
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Color Grey/Red
Material Plastic
Material technical Nylon
Type no. DUOPOWER
Weight per piece (g) 181
Commodity code

Dimensions

Brick Mz12 1.35
Cellular concrete PB2, PP2 (G2) 0.35
Cellular concrete PB4, PP4 (G4) 1.45
Concrete C20/25 5.3
D (mm) 14
Drill depth (min.) 70
Drill ø 14
Hollow sandlime brick KSL12 14
L (mm) 70
Material thickness (min.) 12.5
Sandlime brick KS12 1.5
Ventilation stone Hlz12 12

Description

The duo of 2-component material and 3 product functions ensures high material displacement, thereby facilitating higher loads. Depending on the building material, the plug activates the optimum product function (expansion, folding, knotting) for the best hold. The DUOPOWER is suitable for pre-positioned and pushthrough installation. Suitable for wood, chipboard and stud screws. Screw length = plug length + fixture thickness + 1x screw diameter. In the case of board building materials, the threadless part of the screw must not be longer than the fixture.

Article numbers

Article number 63280.140.070
EAN 4048962262216
UBB 500654177483
UNSPSC 31162103
Manufacturer article nr  538254

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.