text.skipToContent text.skipToNavigation

Fischer duopower 10x50 diy plug


Article number
Colour Grey
Design Universal anchor plug
With screw No
Length (m) 50
Material Plastic
Material Plastic
Drill hole diameter (mm) 10
Packed per 1

Specifications

Colour Grey
Design Universal anchor plug
With screw No
Length (m) 50
Material Plastic
Material Plastic
Drill hole diameter (mm) 10
Drill hole depth (mm) 60
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for cast iron pipe Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard Yes
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Commodity code

Article numbers

Article number 63029.100.050
EAN 4048962239867
UBB 500729310879
UNSPSC 00000000
Manufacturer article nr  535456

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.