text.skipToContent text.skipToNavigation

Fischer duoblade plug


Article number
Colour Grey
Design Plasterboard plug
With screw No
Quality class Other
Quality class Other
Length (m) 44
Material Plastic
Packed per 1

Specifications

Colour Grey
Design Plasterboard plug
With screw No
Quality class Other
Quality class Other
Length (m) 44
Material Plastic
Material Plastic
Drill hole diameter (mm) 8
Drill hole depth (mm) 50
Suitable for gas concrete No
Suitable for coach screw Yes
With edge Yes
Suitable for concrete No
Suitable for calcium silicate brick No
Suitable for natural stone No
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood No
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete No
Suitable for fibre-/chipboard No
Suitable for solid brick No
Suitable for vertical coring brick No
Brand Fischer
Commodity code

Article numbers

Article number 63027.000.001
EAN 4048962323702
UBB 500729266162
UNSPSC 00000000
Manufacturer article nr  545675

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.