text.skipToContent text.skipToNavigation

fischer double connector plate DPF 60 - 105


Article number
Length
Show all lengths
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. DPF
Weight per piece (g) 49.044
Info Fastening element for installation of two parallel pipe lines with just one fastening point.Advantages:
  • Only one fastening point for two pipe lines.
  • The rounded design of the connector plate is ideal for a visual installation.
  • The two-part double connector plate DPF is suitable for variable pipe spacing.
  • The base plate’s long slots allow the double connector plate to be easily aligned.
  • Fit for fastening parallel pipe lines on the wall.Properties:
    • Material: Steel DC01 (1.0330) to EN 10130.
    • Corrosion protection: 5-9 μm zinc plated.
Packed per 50
Full Box only

Specifications

Length 105 mm
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. DPF
Weight per piece (g) 49.044
Info Fastening element for installation of two parallel pipe lines with just one fastening point.Advantages:
  • Only one fastening point for two pipe lines.
  • The rounded design of the connector plate is ideal for a visual installation.
  • The two-part double connector plate DPF is suitable for variable pipe spacing.
  • The base plate’s long slots allow the double connector plate to be easily aligned.
  • Fit for fastening parallel pipe lines on the wall.Properties:
    • Material: Steel DC01 (1.0330) to EN 10130.
    • Corrosion protection: 5-9 μm zinc plated.
Commodity code

Dimensions

L (mm) 105
L1 60
M 8

Article numbers

Article number 64270.060.105
EAN 4006209246481
UBB 500504043547
UNSPSC 31162905
Manufacturer article nr  024648

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.