text.skipToContent text.skipToNavigation

fischer cover caps FFS-A W


Article number
Brand Fischer
Color Assorted
Material Plastic
Type no. FFS A
Weight per piece (g) 0.36
Commodity code
Packed per 100
Full Box only

Specifications

Brand Fischer
Color Assorted
Material Plastic
Type no. FFS A
Weight per piece (g) 0.36
Commodity code

Dimensions

h 4
Type FSS A-W

Article numbers

Article number 63590.000.011
EAN 4006209615607
UBB 500500605521
UNSPSC 31162400
Manufacturer article nr  061560

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.