text.skipToContent text.skipToNavigation

fischer Channel FUS 41/1.5 - 2 m


Article number
Material thickness (mm) 1.5
With toothing Yes
Quality class Other
Quality class Other
Length (m) 2000
Payload 1.56
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Material thickness (mm) 1.5
With toothing Yes
Quality class Other
Quality class Other
Length (m) 2000
Payload 1.56
Suitable for cast iron pipe Yes
Moment of resistance Wy (cm³) 2.07
Moment of resistance Wz (cm³) 2.94
Area moment of inertia Iy (cm4) 4.26
Area of inertia Iz (cm4) 6.03
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 3360
Commodity code

Article numbers

Article number 63132.020.041
EAN 4048962320626
UBB 500729301886
UNSPSC 31162905
Manufacturer article nr  545120

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.