text.skipToContent text.skipToNavigation

fischer Cantilever arm ALK 37 - 600


Article number
Length (m) 600
Material Steel
Brand Fischer
Weight per piece (g) 1044
Commodity code
Packed per 1

Specifications

Length (m) 600
Material Steel
Brand Fischer
Weight per piece (g) 1044
Commodity code

Article numbers

Article number 64127.037.600
EAN 4048962265903
UBB 500698917811
UNSPSC 31162905
Manufacturer article nr  538745

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.